3VX1500 V-Belt, 150 in Outside Length, 3/8 in Top Width, 0.328 in Thickness

  • Mfr # 3VX1500

  • Zoro # G016211503


product price: $68.59
/ea

Key Features

Industry Number
3VX1500
Outside Length
150 in
Top Width
3/8 in
Reinforcing Cord Material
Polyester
Thickness
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX1500
Zoro #
G016211503
UPC #
770075563808
Country of Origin
United States

Dimensions

Outside Length
150 in
Top Width
3/8 in
Thickness
0.328 in
Rib Width
0.375 in
Belt Trade Size
3VX

Details

Item
V-Belt
Industry Number
3VX1500
Reinforcing Cord Material
Polyester
Number of Bands
1
Belt Series
Super HC(R) Molded Notch Belts
Maximum Operating Temperature
250 Degrees F
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Application
Industrial, Heavy Duty Drives
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 3VX1500, Number of Bands 1, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 21/64 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.