Shop GATES

4/5VP2500 Predator PowerBand Belts

  • Mfr # 91814250

  • Zoro # G321905272


product price:  $3,211.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
5VP
Number of Ribs
4
Top Width
2.69 in
Thickness
0.59 in
Outside Length
248.02 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91814250
Zoro #
G321905272
UPC #
072053470055
Country of Origin
Mexico

Dimensions

Top Width
2.69 in
Thickness
0.59 in
Outside Length
248.02 in

Details

V-Belt Section
5VP
Number of Ribs
4
Material
Neoprene
Reinforcing Cord Material
Aramid
Temp. Range
-22 Degrees to 140 Degrees F
Item
Banded Narrow V-Belt
Industry Number
91814250
Belt Series
Predator Powerband

Description

Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.