Zoro Homepage

4X100 BULK DRY CEMENT 60D PLUS

  • Mfr # 31290790

  • Zoro # G121904680


product price: $49.55
/ea
Sold in multiples of 100 for $4,955.00

Key Features

Tube Material
Natural Rubber - Type D3
Hose Cover Material
SBR - Type D
Hose Outside Dia.
4.61 in
Max. Working Pressure (PSI)
60 psi
Hose Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31290790
Zoro #
G121904680
UPC #
072053674941
Country of Origin
United States

Dimensions

Hose Outside Dia.
4.61 in
Hose Inside Dia.
4 in
Bend Radius
48 in

Details

Tube Material
Natural Rubber - Type D3
Hose Cover Material
SBR - Type D
Max. Working Pressure (PSI)
60 psi
Temp. Range
-40° F to +66° F
Color
Black
Hose Color
Black

Description

RECOMMENDED FOR: Pneumatic transfer of bulk cement and other dry bulk materials.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.