Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X100 FOOD DRY GOODS 40D GRAY

  • Mfr # 31320782

  • Zoro # G721904899


product price: $73.39
/ea
Sold in multiples of 100 for $7,339.00

Key Features

Max. Temp. (F)
+66° F
Tube Bend Radius
48 in
Tube Color
White
Color
Gray
Tube Material
Natural Rubber - Type D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320782
Zoro #
G721904899
UPC #
072053435702
Country of Origin
United States

Dimensions

Tube Bend Radius
48 in
Outside Dia.
4.56 in
Inside Dia.
4 in

Details

Max. Temp. (F)
+66° F
Tube Color
White
Color
Gray
Tube Material
Natural Rubber - Type D2
Min. Temp. (F)
-40° F

Description

RECOMMENDED FOR: Pneumatic transfer of flour and other dry foods requiring hose with a sanitary FDA tube.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.