Shop GATES
See all product information
5M850 Polyflex Belts
Mfr # 89020850
Zoro # G221904412
product price:Â $39.99
/eaKey Features
V-Belt Section
5M
Number of Ribs
1
Top Width
3/16 in
Thickness
0.12 in
Outside Length
33.46 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 89020850
- Zoro #
- G221904412
- UPC #
- 072053290257
- Country of Origin
- United States
Dimensions
- Top Width
- 3/16 in
- Thickness
- 0.12 in
- Outside Length
- 33.46 in
Details
- V-Belt Section
- 5M
- Number of Ribs
- 1
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -65 Degrees to 185 Degrees F
- Belt Series
- Polyflex
- Item
- V-Belt
- Industry Number
- 89020850
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.