70395 16M2TXREEL-16DashSz165Ft
- Mfr # 70395 16M2TXREEL
- Zoro # G924893594
product price:Â
$
3,412.99
/ea
Key Features
For Media Type
Hydraulic Fluid, Hydraulic Fluid (Petroleum)
Standards
EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
Temp. Range
-40 to 249.8 Degrees F
Max. Working Pressure @ 70 F
2,500 psi
Hose Configuration
Bulk Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70395 16M2TXREEL
- Zoro #
- G924893594
- UPC #
- 072053319026
- Country of Origin
- United States
- Item
- Hydraulic Hose
- For Media Type
- Hydraulic Fluid, Hydraulic Fluid (Petroleum)
- Standards
- EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
- Temp. Range
- -40 to 249.8 Degrees F
- Max. Working Pressure @ 70 F
- 2,500 psi
- Hose Configuration
- Bulk Hose
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Synthetic Rubber
Dimensions
- Hose Length
- 165 ft
- Hose Outside Dia.
- 1 25/64 in
- Hose Inside Dia.
- 1 in
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 25/64 in, Hose Length 165 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Color Black, Max. Working Pressure @ 70 F 2,500 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 2SC, ISO 11237-1 2SC, SAE 100R16, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.