Shop GATES
See all product information
7M2120 Polyflex Belts
Mfr # 89032120
Zoro # G921904774
product price:Â $90.25
/eaKey Features
V-Belt Section
7M
Outside Length
83.46 in
Number of Ribs
1
Top Width
9/32 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89032120
Zoro #
G921904774
UPC #
072053301908
Country of Origin
United States
Dimensions
Outside Length
83.46 in
Top Width
9/32 in
Thickness
0.2 in
Details
V-Belt Section
7M
Number of Ribs
1
Material
Polyurethane
Reinforcing Cord Material
Polyester
Temp. Range
-65 Degrees to 185 Degrees F
Belt Series
Polyflex
Industry Number
89032120
Item
V-Belt
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.