85438 20EFG4KX 50FT-20DashSz
- Mfr # 85438 20EFG4KX 50FT
- Zoro # G924894737
product price:Â
$
2,819.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Standards
EN 856 R12, ISO 18752, SAE 100R12
Temp. Range
-40 to 249.8 Degrees F
For Media Type
Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
Hose Outside Dia.
1 27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85438 20EFG4KX 50FT
- Zoro #
- G924894737
- UPC #
- 770075324034
- Country of Origin
- United States
- Item
- Hydraulic Hose
- Hose Color
- Black
- Standards
- EN 856 R12, ISO 18752, SAE 100R12
- Temp. Range
- -40 to 249.8 Degrees F
- For Media Type
- Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
- Hose Cover Material
- Neoprene
- Hose Tube Material
- Nitrile
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 4,000 psi
Dimensions
- Hose Length
- 50 ft
- Hose Outside Dia.
- 1 27/32 in
- Hose Inside Dia.
- 1 1/4 in
Description
Hydraulic Hose, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 27/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 856 R12, ISO 18752, SAE 100R12, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.