Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 6MXT-XTP XREEL
- Zoro # G323536818
product price:Â
$
8.35
/ea
Sold in multiples of 400 for
$3,340.00
Key Features
Operating Pressure (PSI)
4800 psi
Dash Size
6
Min. Bend Radius (In.)
2.56 in
Hose Outside Dia. (In.)
0.68 in
Reinforcement
High-Tensile Steel Wire Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6MXT-XTP XREEL
- Zoro #
- G323536818
- UPC #
- 770075821472
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Min. Bend Radius (In.)
- 2.56 in
- Hose Outside Dia. (In.)
- 0.68 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 400 ft
Details
- Operating Pressure (PSI)
- 4800 psi
- Reinforcement
- High-Tensile Steel Wire Braid
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 853 2SN; 857 2SC; 100R16
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Hose Tube Material
- Nitrile
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.