Shop GATES
See all product information
Create Account
85491 6EFG4K X50FT-6DashSz
- Mfr # 85491 6EFG4K X50FT
- Zoro # G024892831
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Standards
EN 856 R12, ISO 18752, SAE 100R12
For Media Type
Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
Hose Length
50 ft
Temp. Range
-40 to 249.8 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85491 6EFG4K X50FT
- Zoro #
- G024892831
- UPC #
- 072053496635
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1 in
- Hose Outside Dia.
- 1 in
Details
- Item
- Hydraulic Hose
- Hose Color
- Black
- Standards
- EN 856 R12, ISO 18752, SAE 100R12
- For Media Type
- Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
- Temp. Range
- -40 to 249.8 Degrees F
- Hose Configuration
- Bulk Hose
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Neoprene
- Max. Working Pressure @ 70 F
- 4,000 psi
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 856 R12, ISO 18752, SAE 100R12, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.