Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 12C5C XREEL
- Zoro # G423534622
product price:Â
$
32.35
/ea
Sold in multiples of 220 for
$7,117.00
Key Features
Min. Bend Radius (In.)
6.5 in
Hose Cover Material
Polyester Braid
Hose Tube Material
Polychloroprene
Dash Size
12
Hose Inside Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12C5C XREEL
- Zoro #
- G423534622
- UPC #
- 072053227925
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 6.5 in
- Dash Size
- 12
- Hose Inside Dia.
- 5/8 in
- Hose Length
- 220 ft
- Hose Outside Dia. (In.)
- 1.08 in
Details
- Hose Cover Material
- Polyester Braid
- Hose Tube Material
- Polychloroprene
- Operating Pressure (PSI)
- 1500 psi
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Textile, Wire
- Standards
- 100R5; J1402 Type AII
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.