Shop GATES
See all product information
Create Account
85603 10M2T X50FT-10DashSz50Ft
- Mfr # 85603 10M2T X50FT
- Zoro # G224894307
product price:Â
$
698.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 249.8 Degrees F
For Media Type
Hydraulic Fluid, Hydraulic Fluid (Petroleum)
Standards
EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
Hose Color
Black
Hose Cover Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85603 10M2T X50FT
- Zoro #
- G224894307
- UPC #
- 072053318968
- Country of Origin
- Mexico
- Item
- Hydraulic Hose
- Temp. Range
- -40 to 249.8 Degrees F
- For Media Type
- Hydraulic Fluid, Hydraulic Fluid (Petroleum)
- Standards
- EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
- Hose Color
- Black
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Nitrile
- Hose Configuration
- Bulk Hose
- Max. Working Pressure @ 70 F
- 3,800 psi
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 5/8 in
- Hose Outside Dia.
- 61/64 in
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 61/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Color Black, Max. Working Pressure @ 70 F 3,800 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 2SC, ISO 11237-1 2SC, SAE 100R16, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.