C5 Hydraulic Hose
- Mfr # 6C5C XREEL
- Zoro # G623541420
product price:Â
$
20.29
/ea
Sold in multiples of 385 for
$7,811.65
Key Features
Reinforcement
2-Braid, Textile, Wire
Dash Size
6
Hose Outside Dia. (In.)
0.67 in
Min. Bend Radius (In.)
4 in
Hose Tube Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C5C XREEL
- Zoro #
- G623541420
- UPC #
- 072053227895
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.67 in
- Min. Bend Radius (In.)
- 4 in
- Hose Length
- 385 ft
- Hose Inside Dia.
- 5/16 in
Details
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Tube Material
- Polychloroprene
- Operating Pressure (PSI)
- 2250 psi
- Standards
- 100R5; J1402 Type AII
- Hose Color
- Black
- Hose Cover Material
- Polyester Braid
- Temp. Range
- -40 to 212 Degrees F
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.