Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X20 WATER PVC 60SD

  • Mfr # 77441511

  • Zoro # G321904466


product price: $133.99
/ea
Sold in multiples of 20 for $2,679.80
Free Shipping & Returns

Key Features

Tube Material
PVC - Type G1
Inside Dia.
8 in
Vacuum Rating
28 in Hg
Max. Temp.
+60° F
Bend Radius
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441511
Zoro #
G321904466
UPC #
770075699163
Country of Origin
United States

Dimensions

Inside Dia.
8 in
Bend Radius
15.7 in
Outside Dia.
9.34 in

Details

Tube Material
PVC - Type G1
Vacuum Rating
28 in Hg
Max. Temp.
+60° F
Color
Clear

Description

RECOMMENDED FOR: Heavy-duty PVC suction and discharge hose designed for applications requiring combined vacuum and higher working pressures. Excellent for use as a fish suction hose and for rental/construction pumping.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.