Shop GATES
See all product information
Create Account
940M12 Industrial Micro-V M-Section Belts
Mfr # 917409412
Zoro # G421904946
product price:Â $2,108.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
M
Number of Ribs
12
Top Width
4-1/2 in
Thickness
0.5 in
Outside Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
917409412
Zoro #
G421904946
UPC #
072053620832
Country of Origin
United States
Dimensions
Top Width
4-1/2 in
Thickness
0.5 in
Outside Length
94 in
Details
V-Belt Section
M
Number of Ribs
12
Material
Chloroprene
Reinforcing Cord Material
Polyester
Standards
RMA
Temp. Range
-31 Degrees to 175 Degrees F
Item
Multi Ribbed V-Belt
Belt Series
Micro-V
Industry Number
917409412
Description
Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.