Shop GATES
See all product information
Create Account
Banded Cogged V-Belt, Tri-Power PowerBand, BX103, BX, EPDM, 106 in, 0.66 in Top Width
- Mfr # 2/BX103
- Zoro # G016210865
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Tri-Power PowerBand
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX103
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/BX103
- Zoro #
- G016210865
- UPC #
- 770075611585
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- Belt Series
- Tri-Power PowerBand
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- BX
- Industry Number
- BX103
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -60 Degrees F
- Belt Material
- Ethylene Elastomer
- Application
- Heavy Industry
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Banded Belt
- No
- For Use With
- Multi-Duty® Sheaves (B, C)
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 106 in
- Belt Trade Size
- BX
- Rib Width
- 0.656 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX103, Number of Bands 2, Outside Length 106 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.