Shop GATES
See all product information
Create Account
V-Belt, 9 X 120 RE BELT, EPDM, 124 in, 0.56 in Top Width
- Mfr # 9 X 120 RE BELT
- Zoro # G116065792
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
Round
Number of Ribs
1
Top Width
0.56 in
Thickness
0.55 in
Outside Length
124 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9 X 120 RE BELT
- Zoro #
- G116065792
- UPC #
- 072053485189
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- Round
- Industry Number
- 9 X 120 RE BELT
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Nylon
- Temp. Range
- 0 Degrees to 180 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Color
- Black
- Application
- Sewing Machines, Conveyors, Serpentine Systems
- Maximum Operating Temperature
- 180 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Core Type
- Reinforced Solid
- Hardness
- 80A
- Surface Texture
- Smooth
- Metal Detectable
- No
- Belt Material
- Gum Rubber
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Banded Belt
- Yes
- Wire Color
- Black
Dimensions
- Top Width
- 0.56 in
- Thickness
- 0.55 in
- Outside Length
- 124 in
- Inside Length
- 120 in
- Diameter
- 9/16 in
- For Minimum Pulley Diameter
- 5 13/32 in
Description
Round Belt, Color Black, Core Type Reinforced Solid, Diameter 9/16 in, For Minimum Pulley Diameter 5 13/32 in, Hardness 80A, Outside Length 124 in, Surface Texture Smooth, Application Commercial Sewing Machines, Power Turn and Line Shaft Conveyors, Serpentine Drives, Twisted Drives, Belt Coating Flex-Weave(TM) oil and heat resistant cover, Belt Material Gum Rubber, Groove Angle Not Applicable, Inside Length 120 in, Length Type Endless, Maximum Operating Temperature 180 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.