Shop GATES
See all product information
Create Account
C14 Coupling
- Mfr # 12C14-12FJX-SS
- Zoro # G123545478
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Basic Fitting Material
Stainless Steel
Basic Fitting Shape
Straight
Fitting Connection Type
JIC 37° Flare
Length
1.56 in
For Hose I.D.
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12C14-12FJX-SS
- Zoro #
- G123545478
- UPC #
- 072053340785
- Country of Origin
- United States
- Basic Fitting Material
- Stainless Steel
- Basic Fitting Shape
- Straight
- Fitting Connection Type
- JIC 37° Flare
- For Hose I.D.
- 0.63 in
Dimensions
- Length
- 1.56 in
Description
C14 Couplings are designed to work with C14 Hose and are offered in a range of materials for a range of applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.