C14 Hydraulic Hose
- Mfr # 4C14 XCTN
- Zoro # G823538268
product price:Â
$
17.75
/ea
Sold in multiples of 400 for
$7,100.00
Key Features
Dash Size
4
Min. Bend Radius (In.)
2 in
Hose Inside Dia.
3/16 in
Temp. Range
-65 to 400 Degrees F
Hose Tube Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4C14 XCTN
- Zoro #
- G823538268
- UPC #
- 072053204308
- Country of Origin
- United States
- Temp. Range
- -65 to 400 Degrees F
- Hose Tube Material
- PTFE
- Reinforcement
- 1-Braid, Stainless Steel
- Standards
- 100R14 Type A
- Vacuum Rating (Inches Hg)
- 28
- Hose Color
- Silver
- Hose Cover Material
- Stainless Steel Wire
- Operating Pressure (PSI)
- 1500 psi
Dimensions
- Dash Size
- 4
- Min. Bend Radius (In.)
- 2 in
- Hose Length
- 400 ft
- Hose Inside Dia.
- 3/16 in
- Hose Outside Dia. (In.)
- 0.31 in
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.