C14 Hydraulic Hose
- Mfr # 4C14 X25FT
- Zoro # G323544936
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
2 in
Reinforcement
1-Braid, Stainless Steel
Dash Size
4
Hose Tube Material
PTFE
Temp. Range
-65 to 400 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C14 X25FT
- Zoro #
- G323544936
- UPC #
- 072053219739
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Dash Size
- 4
- Hose Length
- 25 ft
- Hose Outside Dia. (In.)
- 0.31 in
- Hose Inside Dia.
- 3/16 in
Details
- Reinforcement
- 1-Braid, Stainless Steel
- Hose Tube Material
- PTFE
- Temp. Range
- -65 to 400 Degrees F
- Standards
- 100R14 Type A
- Vacuum Rating (Inches Hg)
- 28
- Operating Pressure (PSI)
- 1500 psi
- Hose Color
- Silver
- Hose Cover Material
- Stainless Steel Wire
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.