C14 Hydraulic Hose
- Mfr # 5C14 XCTN
- Zoro # G523537165
product price:Â
$
20.45
/ea
Sold in multiples of 350 for
$7,157.50
Key Features
Temp. Range
-65 to 400 Degrees F
Hose Tube Material
PTFE
Standards
100R14 Type A
Hose Outside Dia. (In.)
0.38 in
Vacuum Rating (Inches Hg)
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C14 XCTN
- Zoro #
- G523537165
- UPC #
- 072053174748
- Country of Origin
- United States
Dimensions
- Hose Length
- 350 ft
- Hose Outside Dia. (In.)
- 0.38 in
- Dash Size
- 5
- Hose Inside Dia.
- 1/4 in
- Min. Bend Radius (In.)
- 3 in
Details
- Temp. Range
- -65 to 400 Degrees F
- Hose Tube Material
- PTFE
- Standards
- 100R14 Type A
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 1-Braid, Stainless Steel
- Hose Color
- Silver
- Operating Pressure (PSI)
- 1500 psi
- Hose Cover Material
- Stainless Steel Wire
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.