Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 10C5C X50FT
- Zoro # G123542248
product price:Â
$
1,615.99
/ea
Free Shipping & Returns
Key Features
Hose Tube Material
Polychloroprene
Standards
100R5; J1402 Type AII
Hose Inside Dia.
1/2 in
Hose Color
Black
Operating Pressure (PSI)
1750 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5C X50FT
- Zoro #
- G123542248
- UPC #
- 072053341829
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 5.5 in
- Hose Outside Dia. (In.)
- 0.92 in
- Hose Length
- 50 ft
- Dash Size
- 10
Details
- Hose Tube Material
- Polychloroprene
- Standards
- 100R5; J1402 Type AII
- Hose Color
- Black
- Operating Pressure (PSI)
- 1750 psi
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Cover Material
- Polyester Braid
- Temp. Range
- -40 to 212 Degrees F
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.