C5 Hydraulic Hose
- Mfr # 10C5C XREEL
- Zoro # G123540442
product price:Â
$
25.99
/ea
Sold in multiples of 275 for
$7,147.25
Key Features
Hose Inside Dia.
1/2 in
Hose Outside Dia. (In.)
0.92 in
Hose Tube Material
Polychloroprene
Dash Size
10
Hose Cover Material
Polyester Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C5C XREEL
- Zoro #
- G123540442
- UPC #
- 072053227918
- Country of Origin
- Mexico
- Hose Tube Material
- Polychloroprene
- Hose Cover Material
- Polyester Braid
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R5; J1402 Type AII
- Reinforcement
- 2-Braid, Textile, Wire
- Operating Pressure (PSI)
- 1750 psi
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.92 in
- Dash Size
- 10
- Min. Bend Radius (In.)
- 5.5 in
- Hose Length
- 275 ft
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.