Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 10C5D X50FT
- Zoro # G023540030
product price:Â
$
1,439.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
2 in
Standards
J1402 Type AII
Reinforcement
2-Braid, Textile, Wire
Hose Cover Material
Polyester Braid
Hose Tube Material
Chlorinated Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5D X50FT
- Zoro #
- G023540030
- UPC #
- 072053341751
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 2 in
- Dash Size
- 10
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.92 in
- Hose Length
- 50 ft
Details
- Standards
- J1402 Type AII
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Cover Material
- Polyester Braid
- Hose Tube Material
- Chlorinated Polyethylene
- Temp. Range
- -40 to 300 Degrees F
- Operating Pressure (PSI)
- 1250 psi
- Hose Color
- Green
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.