C5 Hydraulic Hose
- Mfr # 10C5D XREEL
- Zoro # G623535092
product price:Â
$
24.69
/ea
Sold in multiples of 275 for
$6,789.75
Key Features
Reinforcement
2-Braid, Textile, Wire
Hose Tube Material
Chlorinated Polyethylene
Temp. Range
-40 to 300 Degrees F
Dash Size
10
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C5D XREEL
- Zoro #
- G623535092
- UPC #
- 072053227772
- Country of Origin
- Mexico
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Tube Material
- Chlorinated Polyethylene
- Temp. Range
- -40 to 300 Degrees F
- Hose Cover Material
- Polyester Braid
- Standards
- J1402 Type AII
- Hose Color
- Green
- Operating Pressure (PSI)
- 1250 psi
Dimensions
- Dash Size
- 10
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 275 ft
- Hose Outside Dia. (In.)
- 0.92 in
- Min. Bend Radius (In.)
- 2 in
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.