GTH Hydraulic Hose
- Mfr # 8GTH XCTN
- Zoro # G523542213
product price:Â
$
16.45
/ea
Sold in multiples of 400 for
$6,580.00
Key Features
Hose Color
Black
Reinforcement
1-Braid, Textile
Operating Pressure (PSI)
400 psi
Vacuum Rating (Inches Hg)
18
Hose Outside Dia. (In.)
0.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8GTH XCTN
- Zoro #
- G523542213
- UPC #
- 072053226379
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.78 in
- Hose Length
- 400 ft
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 8
- Hose Inside Dia.
- 1/2 in
Details
- Hose Color
- Black
- Reinforcement
- 1-Braid, Textile
- Operating Pressure (PSI)
- 400 psi
- Vacuum Rating (Inches Hg)
- 18
- Hose Cover Material
- Polychloroprene
- Hose Tube Material
- Nitrile
- Standards
- 100R6
- Temp. Range
- -40 to 275 Degrees F
Description
Recommended for high-temperature, low pressure hydraulic oil lines, heavy-duty transmission oil cooler lines and glycol anti-freeze solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.