Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 10C5M X50FT
- Zoro # G423535391
product price:Â
$
2,708.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
500 psi
Reinforcement
1-Braid, Textile
Hose Length
50 ft
Hose Color
Blue
Dash Size
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C5M X50FT
- Zoro #
- G423535391
- UPC #
- 072053311006
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Dash Size
- 10
- Min. Bend Radius (In.)
- 2.3 in
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.92 in
Details
- Operating Pressure (PSI)
- 500 psi
- Reinforcement
- 1-Braid, Textile
- Hose Color
- Blue
- Hose Cover Material
- Modified Nitrile
- Temp. Range
- -4 to 212 Degrees F
- Vacuum Rating (Inches Hg)
- 10
- Standards
- 840-A1; J1527 Type A Class 1; J1942; J30R2
- Hose Tube Material
- Nitrile
Description
Recommended for all commercial and recreational vessel fuel line applications. Suitable for marine diesel, gasoline, B100 Biodiesel, gasohol fuels and hot oil applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.