C14 Hydraulic Hose
- Mfr # 8C14CT X25FT
- Zoro # G823541107
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-65 to 400 Degrees F
Hose Outside Dia. (In.)
0.55 in
Min. Bend Radius (In.)
5.3 in
Operating Pressure (PSI)
1000 psi
Hose Cover Material
Stainless Steel Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8C14CT X25FT
- Zoro #
- G823541107
- UPC #
- 072053223002
- Country of Origin
- United States
- Temp. Range
- -65 to 400 Degrees F
- Operating Pressure (PSI)
- 1000 psi
- Hose Cover Material
- Stainless Steel Wire
- Hose Tube Material
- PTFE
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 1-Braid, Stainless Steel
- Hose Color
- Silver
- Standards
- 100R14 Type B
Dimensions
- Hose Outside Dia. (In.)
- 0.55 in
- Min. Bend Radius (In.)
- 5.3 in
- Hose Length
- 25 ft
- Hose Inside Dia.
- 13/32 in
- Dash Size
- 8
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.