Shop GATES
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 8MXT XLRG REEL
- Zoro # G523541285
product price:Â
$
8.65
/ea
Sold in multiples of 1000 for
$8,650.00
Key Features
Hose Outside Dia. (In.)
0.8 in
Operating Pressure (PSI)
4000 psi
Hose Inside Dia.
1/2 in
Standards
100R16; 100R17; 100R19
Reinforcement
High-Tensile Steel Wire Braid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8MXT XLRG REEL
- Zoro #
- G523541285
- UPC #
- 770075773931
- Country of Origin
- Mexico
- Operating Pressure (PSI)
- 4000 psi
- Standards
- 100R16; 100R17; 100R19
- Reinforcement
- High-Tensile Steel Wire Braid
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 2.75 in
- Dash Size
- 8
- Hose Length
- 1000 ft
Description
MXT was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates now offers a new hydraulic solution that is lighter, stronger and more flexible. Made with high-performance reinforcement and high quality, abrasion-resistant rubber, MXT is a universally applicable premium product offering performance above industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.