GMV Hydraulic Hose
- Mfr # 20GMV X25FT
- Zoro # G223535959
product price:Â
$
1,269.99
/ea
Free Shipping & Returns
Key Features
Standards
100R4
Temp. Range
-40 to 275 Degrees F
Min. Bend Radius (In.)
4 in
Dash Size
20
Hose Inside Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20GMV X25FT
- Zoro #
- G223535959
- UPC #
- 072053449587
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 20
- Hose Inside Dia.
- 1-1/4 in
- Hose Outside Dia. (In.)
- 1.76 in
- Hose Length
- 25 ft
Details
- Standards
- 100R4
- Temp. Range
- -40 to 275 Degrees F
- Reinforcement
- 2-Spiral, Textile, Helical Wire
- Operating Pressure (PSI)
- 250 psi
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Polychloroprene
- Vacuum Rating (Inches Hg)
- 25
Description
For use with petroleum and water base hydraulic fluids in suction lines or in low-pressure return lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.