C5 Hydraulic Hose
- Mfr # 8C5D X50FT
- Zoro # G223545248
product price:Â
$
1,238.99
/ea
Free Shipping & Returns
Key Features
Standards
J1402 Type AII
Dash Size
8
Hose Outside Dia. (In.)
0.77 in
Hose Cover Material
Polyester Braid
Hose Tube Material
Chlorinated Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5D X50FT
- Zoro #
- G223545248
- UPC #
- 072053341737
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Hose Outside Dia. (In.)
- 0.77 in
- Min. Bend Radius (In.)
- 2 in
- Hose Length
- 50 ft
- Hose Inside Dia.
- 13/32 in
Details
- Standards
- J1402 Type AII
- Hose Cover Material
- Polyester Braid
- Hose Tube Material
- Chlorinated Polyethylene
- Temp. Range
- -40 to 300 Degrees F
- Hose Color
- Green
- Reinforcement
- 2-Braid, Textile, Wire
- Operating Pressure (PSI)
- 1250 psi
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.