Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 5C5C X50FT
- Zoro # G823544788
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
0.58 in
Operating Pressure (PSI)
3000 psi
Hose Length
50 ft
Dash Size
5
Standards
100R5; J1402 Type AII
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C5C X50FT
- Zoro #
- G823544788
- UPC #
- 072053341799
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.58 in
- Hose Length
- 50 ft
- Dash Size
- 5
- Hose Inside Dia.
- 1/4 in
- Min. Bend Radius (In.)
- 3.4 in
Details
- Operating Pressure (PSI)
- 3000 psi
- Standards
- 100R5; J1402 Type AII
- Hose Tube Material
- Polychloroprene
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Cover Material
- Polyester Braid
- Hose Color
- Black
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.