C5 Hydraulic Hose
- Mfr # 4C5C X50FT
- Zoro # G423540760
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
3 in
Operating Pressure (PSI)
3000 psi
Hose Tube Material
Polychloroprene
Standards
100R5; J1402 Type AII
Hose Outside Dia. (In.)
0.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4C5C X50FT
- Zoro #
- G423540760
- UPC #
- 072053341782
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.52 in
- Dash Size
- 4
- Hose Inside Dia.
- 3/16 in
- Hose Length
- 50 ft
Details
- Operating Pressure (PSI)
- 3000 psi
- Hose Tube Material
- Polychloroprene
- Standards
- 100R5; J1402 Type AII
- Hose Color
- Black
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Polyester Braid
- Reinforcement
- 2-Braid, Textile, Wire
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.