MultiMaster GMV Hydraulic Hose
- Mfr # 40GMV MEGAFLEX XCTN
- Zoro # G023539089
product price:Â
$
106.99
/ea
Sold in multiples of 100 for
$10,699.00
Key Features
Temp. Range
-40 to 275 Degrees F
Hose Cover Material
Chloroprene
Hose Tube Material
Nitrile
Operating Pressure (PSI)
150 psi
Hose Inside Dia.
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40GMV MEGAFLEX XCTN
- Zoro #
- G023539089
- UPC #
- 770075745150
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 2-1/2 in
- Dash Size
- 40
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 2.94 in
- Min. Bend Radius (In.)
- 2.5 in
Details
- Temp. Range
- -40 to 275 Degrees F
- Hose Cover Material
- Chloroprene
- Hose Tube Material
- Nitrile
- Operating Pressure (PSI)
- 150 psi
- Vacuum Rating (Inches Hg)
- 30
- Hose Color
- Black
- Reinforcement
- High-Tensile Textile, Helical Wire
- Standards
- 100R4; J30R5; J20R5
Description
One hose engineered for four industrial applications: fuel, hydraulic return, coolant and water, Gates Multi Master GMV MegaFlex hose delivers superior performance and ultimate flexibility. Recommended for suction and discharge applications where excellent flexibility is required and applications requiring maximum resistance to air, water, petroleum, and lubricating oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.