Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 5C5D X50FT
- Zoro # G423540425
product price:Â
$
1,032.99
/ea
Free Shipping & Returns
Key Features
Hose Cover Material
Polyester Braid
Hose Length
50 ft
Hose Outside Dia. (In.)
0.58 in
Hose Inside Dia.
1/4 in
Standards
J1402 Type AII
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5C5D X50FT
- Zoro #
- G423540425
- UPC #
- 072053341744
- Country of Origin
- Mexico
- Hose Cover Material
- Polyester Braid
- Standards
- J1402 Type AII
- Temp. Range
- -40 to 300 Degrees F
- Hose Color
- Green
- Reinforcement
- 2-Braid, Textile, Wire
- Operating Pressure (PSI)
- 1500 psi
- Hose Tube Material
- Chlorinated Polyethylene
Dimensions
- Hose Length
- 50 ft
- Hose Outside Dia. (In.)
- 0.58 in
- Hose Inside Dia.
- 1/4 in
- Min. Bend Radius (In.)
- 1.5 in
- Dash Size
- 5
Description
C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission oil cooler lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinder and diesel fuel to 212 Degrees F (100 Degrees C) but not biodiesel above B5 or gasoline.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.