Shop GATES
See all product information
Create Account
G1 Hydraulic Hose
- Mfr # 20G1H X50FT
- Zoro # G823533935
product price:Â
$
1,611.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Black
Reinforcement
1-Braid, Wire
Temp. Range
-40 to 275 Degrees F
Hose Tube Material
Nitrile
Hose Cover Material
CSM Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20G1H X50FT
- Zoro #
- G823533935
- UPC #
- 770075323754
- Country of Origin
- India
- Hose Color
- Black
- Reinforcement
- 1-Braid, Wire
- Temp. Range
- -40 to 275 Degrees F
- Hose Tube Material
- Nitrile
- Hose Cover Material
- CSM Rubber
- Operating Pressure (PSI)
- 925 psi
- Standards
- 100R1 Type AT 2003 Revision
Dimensions
- Hose Outside Dia. (In.)
- 1.71 in
- Hose Length
- 50 ft
- Dash Size
- 20
- Min. Bend Radius (In.)
- 16 in
- Hose Inside Dia.
- 1-1/4 in
Description
Global G1H hose is recommended for high-temperature, medium-pressure hydraulic oil line applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids and phosphate esters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.