Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 6C5M X50FT
- Zoro # G323535170
product price:Â
$
2,233.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
500 psi
Hose Outside Dia. (In.)
0.67 in
Hose Inside Dia.
5/16 in
Hose Color
Blue
Hose Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C5M X50FT
- Zoro #
- G323535170
- UPC #
- 072053435474
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 0.67 in
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 50 ft
- Dash Size
- 6
- Min. Bend Radius (In.)
- 1.3 in
Details
- Operating Pressure (PSI)
- 500 psi
- Hose Color
- Blue
- Vacuum Rating (Inches Hg)
- 24
- Hose Tube Material
- Nitrile
- Standards
- 840-A1; J1527 Type A Class 1; J1942; J30R2
- Hose Cover Material
- Modified Nitrile
- Reinforcement
- 1-Braid, Textile
- Temp. Range
- -4 to 212 Degrees F
Description
Recommended for all commercial and recreational vessel fuel line applications. Suitable for marine diesel, gasoline, B100 Biodiesel, gasohol fuels and hot oil applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.