C14 Hydraulic Hose
- Mfr # 8C14CT XCTN
- Zoro # G523544583
product price:Â
$
32.45
/ea
Sold in multiples of 250 for
$8,112.50
Key Features
Hose Cover Material
Stainless Steel Wire
Min. Bend Radius (In.)
5.3 in
Operating Pressure (PSI)
1000 psi
Vacuum Rating (Inches Hg)
28
Reinforcement
1-Braid, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C14CT XCTN
- Zoro #
- G523544583
- UPC #
- 072053204414
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 5.3 in
- Hose Outside Dia. (In.)
- 0.55 in
- Hose Inside Dia.
- 13/32 in
- Hose Length
- 250 ft
- Dash Size
- 8
Details
- Hose Cover Material
- Stainless Steel Wire
- Operating Pressure (PSI)
- 1000 psi
- Vacuum Rating (Inches Hg)
- 28
- Reinforcement
- 1-Braid, Stainless Steel
- Temp. Range
- -65 to 400 Degrees F
- Standards
- 100R14 Type B
- Hose Color
- Silver
- Hose Tube Material
- PTFE
Description
C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.