Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 8C5C X50FT
- Zoro # G023535708
product price:Â
$
1,309.99
/ea
Free Shipping & Returns
Key Features
Dash Size
8
Standards
100R5; J1402 Type AII
Operating Pressure (PSI)
2000 psi
Temp. Range
-40 to 212 Degrees F
Min. Bend Radius (In.)
4.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5C X50FT
- Zoro #
- G023535708
- UPC #
- 072053341812
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 4.6 in
- Hose Outside Dia. (In.)
- 0.77 in
- Hose Inside Dia.
- 13/32 in
- Hose Length
- 50 ft
Details
- Standards
- 100R5; J1402 Type AII
- Operating Pressure (PSI)
- 2000 psi
- Temp. Range
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Tube Material
- Polychloroprene
- Hose Cover Material
- Polyester Braid
- Hose Color
- Black
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.