C5 Hydraulic Hose
- Mfr # 8C5C XREEL
- Zoro # G723535824
product price:Â
$
21.15
/ea
Sold in multiples of 330 for
$6,979.50
Key Features
Reinforcement
2-Braid, Textile, Wire
Hose Color
Black
Hose Inside Dia.
13/32 in
Min. Bend Radius (In.)
4.6 in
Hose Outside Dia. (In.)
0.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C5C XREEL
- Zoro #
- G723535824
- UPC #
- 072053227901
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 330 ft
- Hose Inside Dia.
- 13/32 in
- Min. Bend Radius (In.)
- 4.6 in
- Hose Outside Dia. (In.)
- 0.77 in
- Dash Size
- 8
Details
- Reinforcement
- 2-Braid, Textile, Wire
- Hose Color
- Black
- Hose Tube Material
- Polychloroprene
- Hose Cover Material
- Polyester Braid
- Temp. Range
- -40 to 212 Degrees F
- Standards
- 100R5; J1402 Type AII
- Operating Pressure (PSI)
- 2000 psi
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.