CM2TDL Hydraulic Hose
- Mfr # 8CM2TDL-XTF X50FT
- Zoro # G723533783
product price:Â
$
3,535.99
/ea
Free Shipping & Returns
Key Features
Standards
11237 2SC R16; 1436 2SN R2; 857 2SC; 100R16
Min. Bend Radius (In.)
5 in
Operating Pressure (PSI)
4000 psi
Hose Outside Dia. (In.)
0.82 in
Hose Inside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8CM2TDL-XTF X50FT
- Zoro #
- G723533783
- UPC #
- 770075433675
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 5 in
- Hose Outside Dia. (In.)
- 0.82 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 50 ft
- Dash Size
- 8
Details
- Standards
- 11237 2SC R16; 1436 2SN R2; 857 2SC; 100R16
- Operating Pressure (PSI)
- 4000 psi
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Reinforcement
- 2-Braid, Wire
Description
CM2T Dual-Line hose is recommended for high pressure and return lines such as boom arm and forklift applications, as well as high abrasive high-pressure hydraulic oil lines that are joined together for easier plumbing and routing. CM2T Dual Line hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. CM2TDL-XTF hose has smaller exterior dimensions and significantly tighter bend radius and lasts up to 25 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.