Shop GATES
See all product information
Create Account
Cogged V-Belt, CX96, CX, Ethylene Elastomeric, 100 in, 7/8 in Top Width
- Mfr # 90142096
- Zoro # G713878641
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical; Cogged
V-Belt Section
CX
Top Width
7/8 in
Thickness
17/32 in
Outside Length
100 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90142096
- Zoro #
- G713878641
- UPC #
- 72053267358
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- V-Belt Section
- CX
- Industry Number
- CX96
- Material
- Ethylene Elastomeric
- Temp. Range
- -58 Degrees to 248 Degrees F
- Features
- Notched Belt Inside; Smooth Belt Backside
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 100 in
Description
Most traditional v-belts struggle with small spaces and cause frequent interruptions, leading to costly downtime. Reduce these common drive issues with Tri-Power, your tried-and-true classical section replacement V-belt.The Tri-Power bandless V-belt is specifically designed to tackle the challenges associated with small sheave diameters on existing drives. Whether powering compressors, pumps, or other critical equipment, this belt ensures that your machinery runs efficiently and reliably. The advantage of this bandless V-belt lies in its ability to provide a like-for-like replacement without the need for full-system replacements. Its advanced design not only suits small sheaves but also enhances power transmission and reduces maintenance needs. Choose Gates Tri-Power V-belts for a dependable high-quality solution that keeps your existing drives running longer without interruptions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.