Narrow V-Belt, Super HC, 8V4500, 8V, CR, 450 in, 1 in Top Width
- Mfr # 8V4500
- Zoro # G716064379
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Wedge
Belt Series
Super HC
V-Belt Section
8V
Industry Number
8V4500
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8V4500
- Zoro #
- G716064379
- UPC #
- 072053016819
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1 in
- Thickness
- 0.87 in
- Outside Length
- 450 in
- Belt Trade Size
- 8V
- Rib Width
- 1 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V4500, Number of Bands 1, Outside Length 450 in, Reinforcing Cord Material Polyester, Thickness 0.875 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Super HC(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.