Shop GATES
See all product information
Create Account
Cogged V-Belt, Metric Power, XPA2607, XPA, EPDM, 2622 mm, 13-mm Top Width
- Mfr # XPA2607
- Zoro # G8068867
product price:Â
$
60.69
/ea
Key Features
V-Belt Type
Metric
Belt Series
Metric Power
V-Belt Section
XPA
Industry Number
XPA2607
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPA2607
- Zoro #
- G8068867
- UPC #
- 72053691207
- Country of Origin
- United States
- Item
- Cogged V-Belt
- V-Belt Type
- Metric
- Belt Series
- Metric Power
- V-Belt Section
- XPA
- Industry Number
- XPA2607
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -58 Degrees to 266 Degrees F
- Standards
- ISO
- Groove Angle
- 38 Degrees
- Construction
- Bandless
- Core Cord
- Polyester
- Banded Belt
- No
Dimensions
- Top Width
- 13 mm
- Thickness
- 10 mm
- Outside Length
- 2622 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.