Cogged V-Belt, Tri-Power, BX30 X17X762Li, BX, EPDM, 33 in, 0.66 in Top Width
- Mfr # BX30 X17X762Li
- Zoro # G712498048
product price:Â
$
23.29
/ea
Key Features
Belt Series
Tri-Power
V-Belt Section
BX
Industry Number
BX30 X17X762Li
Number of Ribs
1
Top Width
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX30 X17X762Li
- Zoro #
- G712498048
- UPC #
- -
- Country of Origin
- United States
- Item
- Cogged V-Belt
- Belt Series
- Tri-Power
- V-Belt Section
- BX
- Industry Number
- BX30 X17X762Li
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 33 in
Description
V-Belt; BX-X17X Series; Cogged Belt Style; 33 in.-831MM Belt Outside Length; 5/8 in.-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.