Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 10EFG5K XCTN
- Zoro # G023543086
product price:Â
$
22.15
/ea
Sold in multiples of 100 for
$2,215.00
Key Features
Temp. Range (F)
-40 to 250 Degrees F
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Material
Nitrile
Standards
18752 Grade D; 856 4SP; 100R13
Hose Outside Dia. (In.)
1.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10EFG5K XCTN
- Zoro #
- G023543086
- UPC #
- 072053684247
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.09 in
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia. (In.)
- 5/8 in
- Dash Size
- 10
- Hose Length
- 100 ft
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Standards
- 18752 Grade D; 856 4SP; 100R13
- Operating Pressure (PSI)
- 5000 psi
- Reinforcement
- 4-Spiral, Wire
- Cover Material
- Polychloroprene
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.