Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 4M4K XBALE
- Zoro # G023540658
product price:Â
$
63.49
/ea
Sold in multiples of 5600 for
$355,544.00
Key Features
Hose Inside Dia. (In.)
1/4 in
Dash Size
4
For Use With
MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Reinforcement
2-Braid, Wire
Standards
18752 Grade B; 11237 R19; 100R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4M4K XBALE
- Zoro #
- G023540658
- UPC #
- 072053652451
- Country of Origin
- Mexico
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Material
- Nitrile
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- Modified Nitrile
- Operating Pressure (PSI)
- 4000 psi
Dimensions
- Hose Inside Dia. (In.)
- 1/4 in
- Dash Size
- 4
- Hose Length
- 5600 ft
- Hose Outside Dia. (In.)
- 0.55 in
- Min. Bend Radius (In.)
- 1.5 in
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.