Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 6EFG6K XREEL
- Zoro # G623535030
product price:Â
$
21.59
/ea
Sold in multiples of 300 for
$6,477.00
Key Features
Hose Outside Dia. (In.)
0.8 in
Cover Material
Polychloroprene
Hose Inside Dia. (In.)
3/8 in
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Standards
3862 Type R15; 856 4SP; 100R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EFG6K XREEL
- Zoro #
- G623535030
- UPC #
- 770075537830
- Country of Origin
- China
Dimensions
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Inside Dia. (In.)
- 3/8 in
- Dash Size
- 6
- Hose Length
- 300 ft
- Min. Bend Radius (In.)
- 2.5 in
Details
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 3862 Type R15; 856 4SP; 100R15
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 6000 psi
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.