EFG Hydraulic Hose
- Mfr # 12EFG4K-MTF XCTN
- Zoro # G223536475
product price:Â
$
29.19
/ea
Sold in multiples of 100 for
$2,919.00
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Min. Bend Radius (In.)
4.7 in
Reinforcement
4-Spiral, Wire
Standards
18753 Grade D; 3862 R12; 857 R12; 100R12
Hose Outside Dia. (In.)
1.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12EFG4K-MTF XCTN
- Zoro #
- G223536475
- UPC #
- 072053844696
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 4.7 in
- Hose Outside Dia. (In.)
- 1.21 in
- Hose Inside Dia. (In.)
- 3/4 in
- Dash Size
- 12
- Hose Length
- 100 ft
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 4-Spiral, Wire
- Standards
- 18753 Grade D; 3862 R12; 857 R12; 100R12
- Material
- Nitrile
- Cover Material
- MegaTuff
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Operating Pressure (PSI)
- 4000 psi
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.