EFG Hydraulic Hose
- Mfr # 12EFG5K-MTF XCTN
- Zoro # G723538818
product price:Â
$
52.59
/ea
Sold in multiples of 100 for
$5,259.00
Key Features
Dash Size
12
Reinforcement
4-Spiral, Wire
Operating Pressure (PSI)
5000 psi
Hose Inside Dia. (In.)
3/4 in
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12EFG5K-MTF XCTN
- Zoro #
- G723538818
- UPC #
- 072053978841
- Country of Origin
- United States
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 5000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 3862 Type R13; 856 R13; 100R13
- Cover Material
- MegaTuff
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
Dimensions
- Dash Size
- 12
- Hose Inside Dia. (In.)
- 3/4 in
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 1.24 in
- Min. Bend Radius (In.)
- 4.7 in
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.